References
Mitutoyo:118-120
Rubix:80035750
EAN:4946368011936




Technical specifications
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 0.00254 mm |
Documents
Product details : MITUTOYO 118-120 ANVIL MICROMETER
A Mitutoyo non-digital micrometer provided with spherically radius spindle-end and anvil and a deep frame to enable measurement of sheet metal thickness farther from the edge of a sheet than is possible with a standard micrometer. A ratchet stop guarantees repeatable measurement.
Strengths
•Measures thickness of sheet metal, paper, plastic and rubber parts
With ratchet stop for constant force
With a standard bar except for 0 - 1” / 0 - 25mm model
IP65 water/dust protection (Series 389 *)
Supplied in fitted plastic case
Non-slip grip finish (digital models)
With ratchet stop for constant force
With a standard bar except for 0 - 1” / 0 - 25mm model
IP65 water/dust protection (Series 389 *)
Supplied in fitted plastic case
Non-slip grip finish (digital models)
Technical specifications
Attributes
| Measuring range, minimum | 0 mm |
|---|---|
| Measuring range, maximum | 25.4 mm |
| Graduation | 0.00254 mm |
| Spindle diameter | 8 mm |
| Depth | 300 mm |
| Reading | 0.5 mm |
Show UNSPSC/ECL@SS
£ 230.47 excl. VAT
/ Each
£ 276.56 incl. VAT
- Usually arrives within 14 working days