References
Mitutoyo:118-110
Rubix:80358831
EAN:4946368011882

Technical specifications
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Graduation | 18 mm |
Product details : MITUTOYO 118-110 SHEET METAL MICROMETER
Strengths
•Measures thickness of sheet metal, paper, plastic and rubber parts
•It has ratchet stop for constant force
•It has ratchet stop for constant force
Technical specifications
Attributes
| Measuring range, minimum | 25 mm |
|---|---|
| Measuring range, maximum | 50 mm |
| Graduation | 18 mm |
| Spindle diameter | 6.35 mm |
| Depth | 150 mm |
| Reading | 0.01 mm |
Show UNSPSC/ECL@SS
£ 230.47 excl. VAT
/ Each
£ 276.56 incl. VAT
- Usually arrives within 14 working days