References
Milwaukee:4932472129
Rubix:258A3712
Manufacturer :4932472129
EAN:4058546325251





Product details : MILWAUKEE 4932472129 PACKOUT 2 DRAWERS - 1PC
PACKOUT™ Drawer Tool Box allows for easy access to your tools, even when placed at the bottom of the PACKOUT™ stack. Steel ball bearing slides support up to 11 kg of weight per drawer. Locking security bar prevents an unwanted opening of drawers during transit and allows to shut the drawers with a padlock. Each box comes with a set of Quick-Adjust Dividers that let users fully customise the layout of the drawers for better organisation. Metal reinforced corners. Constructed with impact resistant polymers for jobsite durability. Part of the PACKOUT™ modular storage system.
Technical specifications
Attributes
| Material | polymer |
|---|---|
| Height | 363 mm |
| Length | 564 mm |
| Width | 414 mm |
| Type | packout box |
Show UNSPSC/ECL@SS
£ 173.33 excl. VAT
/ Each
£ 208.00 incl. VAT
- Delivery usually within ( 10 ) days
