FACOM 2-TRAY BOX BT.6A


Metal tool box 2 cases

References
facom:BT.6A
rubix:1237742
ean:3148513240012
brand logo
brand logo
Technical specifications
MaterialMetal
Height155 mm
Length467 mm
See all Specifications

Product details : FACOM 2-TRAY BOX BT.6A


Metal tool box 2 cases
- Contains storage compartment and a tray articulated on rods.
- Opening the cover automatically releases the tray from the compartment.
- Base of compartments foam-covered.
- Padlock lockable (not supplied).
- Carrying handle, rounded shape and cartridge for personalisation.
- Compartment dimensions (L x W x H): 440 x 170 x 85 mm.
- Locker Dimensions (L x W x H): 440 x 170 x 50 mm.
- Payload 15 kg.
Capacity: 10 dm³.
Dimensions (L x W x H) 467 x 185 x 155 mm.
- Red 3020 and Elian grey.
Weight: 3 kg.

Strengths

Metal tool box 2 cases
Dimensions (mm): 467x185x155
Load capacity(kg) 15
Number of boxes 2
Weight (kg): 3
Colour Red and Elian grey
Comprises a compartment and an plate articulated on rods. Opening the cover automatically disengages the tray from the compartment. Bases of compartments foam-covered. Padlock lockable (not supplied). Carrying handle rounded edges and cartridge for personalization. Compartment dimensions (L x W x H): 440 x 170 x 85 mm. Locker dimensions (L x W x H): 440 x 170 x 50 mm. Capacity: 10 dm³.

Technical specifications


Attributes
Logistic Weight3144 g
Packaged dimensions (D x W x H)480x200x165 mm
Package weight3248 g
MaterialMetal
Height155 mm
Length467 mm
Width185 mm
Weight3 kg
TypeMetal tool box 2 cases
ColourRed
Permissible load15 kg
Show UNSPSC/ECL@SS
£ 78.14 excl. VAT
/ Each
£ 93.77 incl. VAT
  • Usually arrives within 14 working days