FACOM BT.11GPB 5 TRAY 18 IN. METAL CANTILEVER TOOL BOX
Sheet metal toolbox 5 compartments
See technical informationReferences
Facom:BT.11GPB
Rubix:270A2281
EAN:3148519882636



Product details : FACOM BT.11GPB 5 TRAY 18 IN. METAL CANTILEVER TOOL BOX
Universal support for stud extractors
Strengths
Large storage volume.
Technical specifications
Attributes
| Material | sheet metal |
|---|---|
| Height | 220 mm |
| Length | 470 mm |
| Width | 215 mm |
| Weight | 5.003 kg |
| Colour | red |
| Permissible load | 30 kg |
Show UNSPSC/ECL@SS
£ 93.40 excl. VAT
/ Each
£ 112.08 incl. VAT
- In stock: Next day delivery
