References
Superseded Ref:7850928
Roebuck:7850929
Rubix:2580707
EAN:3660338342431

Documents
Product details : ROEBUCK PLASTIC TOOL BOXES 462 X 256 X242 MM
Polypropylene box.
Has 2 separate compartments integrated into the lid for storing small parts.
Transparent polycarbonate cover, resistant to scratches and impacts.
Integrated mobile tool tray.
Aluminium handle and latches.
Can be padlocked.
Has 2 separate compartments integrated into the lid for storing small parts.
Transparent polycarbonate cover, resistant to scratches and impacts.
Integrated mobile tool tray.
Aluminium handle and latches.
Can be padlocked.
Technical specifications
Attributes
| Material | polypropylene |
|---|---|
| Height | 242 mm |
| Length | 462 mm |
| Width | 256 mm |
Show UNSPSC/ECL@SS
£ 26.18 excl. VAT
/ Each
£ 31.42 incl. VAT
- In stock: Next day delivery
