3/4" Sliding Handle
Square drive adapter | 3/4 '' |
---|---|
Length | 425 mm |
Logistic Weight | 1319 g |
---|---|
Packaged dimensions (D x W x H) | 428x60x36 mm |
Package weight | 1321 g |
Square drive adapter | 3/4 '' |
Length | 425 mm |
Finishing | Satin/Chrome |
Usually arrives within 14 working days