Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Wedges, pins, rings, plugs and gauge blocks
Plugs
Measurement and control - Stamp
ROEBUCK 49-900-171 ELECTRONIC DEPTH GAUGE 150MM/6 INCH
ROEBUCK 49-900-171 ELECTRONIC DEPTH GAUGE 150MM/6 INCH
Measurement and control - Stamp Unbranded
References
unbranded:
49-900-171
rubix:
030618
Product details
Technical specifications
Product details : ROEBUCK 49-900-171 ELECTRONIC DEPTH GAUGE 150MM/6 INCH
Hardened stainless steel frame and depth base, depth base measures 100mm long x 6.65mm wide.
Resolution 0.01mm/0.0005in.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
48.16
excl. VAT
/
Each
£
57.79
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
CUTLINE 892088 PRECISION GROUND PLUG GAUGE D.2,5 TOLERANCE H7
CUTLINE 892174 PRECISION GROUND THREADED PLUG GAUGE M30X3,50
CUTLINE 892089 PRECISION GROUND PLUG GAUGE D.3 TOLERANCE H7
CUTLINE 892143 PRECISION GROUND PLUG GAUGE D.75 TOLERANCE H7
ROEBUCK 53-670-087 GAUGE BLOCK GRADE 2 +UKAS CERT MM 87 PIECE SET
CUTLINE 892109 PRECISION GROUND PLUG GAUGE D.20 TOLERANCE H7
ROEBUCK 55-200-050 DIAL BORE GAUGE 35 - 50 X 0.01MM
CUTLINE 892136 PRECISION GROUND PLUG GAUGE D.58 TOLERANCE H7
CUTLINE 892129 PRECISION GROUND PLUG GAUGE D.45 TOLERANCE H7
CUTLINE 892149 PRECISION GROUND PLUG GAUGE D.90 TOLERANCE H7
SYKESPIC 70300000 FLOWSTOP HD KIT
ROEBUCK 53-882-010 PIN GAUGE SET 1.30-4.98MM
ROEBUCK 49-850-025 TYRE TREAD DEPTH GAUGE
CUTLINE 892171 PRECISION GROUND THREADED PLUG GAUGE M22X2,50
CUTLINE 892090 PRECISION GROUND PLUG GAUGE D.3,5 TOLERANCE H7