Socket wrench-screwdriver long TORX - ITX 19 L
Square drive adapter | 1/2 '' |
---|---|
Length | 100 mm |
Imprint size | t60 |
Logistic Weight | 197 g |
---|---|
Square drive adapter | 1/2 '' |
Length | 100 mm |
Imprint size | t60 |
Model | t60 |
Imprint | torx |
Finishing | chromed |
Usually arrives within 14 working days