Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
FACOM N/S SLOGGING WRENCH 50.65SR
FACOM N/S SLOGGING WRENCH 50.65SR
Ring Wrench
References
facom:
50.65SR
rubix:
155A6650
ean:
3148518668910
Technical specifications
Opening
65
mm
Length
298
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM N/S SLOGGING WRENCH 50.65SR
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
Logistic Weight
1870
g
Packaged dimensions (D x W x H)
300
x
100
x
35
mm
Package weight
2240
g
Opening
65
mm
Length
298
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
479.02
excl. VAT
/
Each
£
574.82
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 85MM 846290
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 9MM 846015
FACOM 18MM NO SPARK WRENCH 440.18SR
FACOM 16MM COMBINATION WRENCH 440.16SR
BAHCO 8071VLT 205MM OVERALL 29MM JAW CAPACITY INSULATED HANDLE
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 33MM 846265
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
FACOM 55MM IMPACT WRENCH 49.55SR
FACOM 36MM IMPACT WRENCH 49.36SR
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 15MM 846021
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 32MM 846264