References
Facom:50.41SR
Rubix:155A6177
EAN:3148518668163



Product details : FACOM 41MM SLOGGING WRENCH 50.41SR
A [mm]: 27B [mm]: 46E [mm]: 16,0L [mm]: 175[g]: 350
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 707 g |
|---|---|
| Packaged dimensions (D x W x H) | 225x62x20 mm |
| Package weight | 707 g |
| Opening | 41 mm |
| Length | 225 mm |
Show UNSPSC/ECL@SS
£ 257.39 excl. VAT
/ Each
£ 308.87 incl. VAT
- Delivery usually within ( 14 ) days
