ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
Spark resistant combination wrench
See technical informationSee documentsReferences
Roebuck:845998
Rubix:209A7648
EAN:3660338081958

Documents
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 21 mm |
|---|---|
| Length | 230 mm |
| Material | bronze aluminium |
| Weight | 300 g |
Show UNSPSC/ECL@SS
£ 80.84 excl. VAT
/ Each
£ 97.01 incl. VAT
- Usually arrives within 14 working days
