Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
Spark resistant combination wrench
References
roebuck:
846003
rubix:
209A7653
ean:
3660338082009
Technical specifications
Opening
26
mm
Length
270
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 26MM 846003
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
26
mm
Length
270
mm
Material
bronze aluminium
Weight
410
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.64
excl. VAT
/
Each
£
53.57
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 60MM 846280
FACOM 27MM COMBINATION WRENCH 440.27SR
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 846130
FACOM N/S CHAIN WRENCH 137A.4PSR
FACOM 22MM COMBINATION WRENCH 440.22SR
BAHCO B199.060.125 INSULATED NUT DRIVER 6X125
FACOM 113A.18SR ADJUSTABLE SPANNER - BERYLLIUM COPPER WRENCH 18
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
FACOM 50MM SLOGGING WRENCH 50.50SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 90MM 846292
FACOM 27MM SLOGGING WRENCH 50.27SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 38MM 846269
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 42MM 846271