Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-0608 NS DOUBLE OPEN AL-BR 6-8MM
BAHCO NS006-0608 NS DOUBLE OPEN AL-BR 6-8MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-0608
rubix:
80398023
ean:
7314150292929
Technical specifications
Opening
6x8
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS006-0608 NS DOUBLE OPEN AL-BR 6-8MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
43
g
Opening
6x8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.12
excl. VAT
/
Each
£
27.74
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 17MM 846023
ROEBUCK NON SPARKING ADJSTABLE WRENCH LENGTH 380MM 846127
BAHCO NS002-32 NS COMBINATION WR AL-BR 32MM
FACOM 24MM SLOGGING WRENCH 50.24SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 88MM 846291
FACOM 9MM COMBINATION WRENCH 440.9SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 41MM 846051
FACOM 8MM COMBINATION WRENCH 440.8SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 80MM 846288
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
FACOM 18MM NO SPARK WRENCH 440.18SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 21MM 846027
FACOM 30MM SLOGGING WRENCH 50.30SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 8MM 846014