Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
Spark resistant combination wrench
References
roebuck:
846005
rubix:
209A7655
ean:
3660338082023
Technical specifications
Opening
28
mm
Length
280
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
28
mm
Length
280
mm
Material
bronze aluminium
Weight
510
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.06
excl. VAT
/
Each
£
78.07
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
BAHCO B199.130.125 NUT DRIVER 13 X125
FACOM N/S SLOGGING WRENCH 50.65SR
FACOM COMBINATION WRENCH 440.32SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 23MM 846029
FACOM 113A.10SR 30MM NON-SPARKING ADJUSTABLE WRENCH
FACOM 24MM SLOGGING WRENCH 50.24SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 70MM 846058
FACOM 30MM COMBINATION WRENCH 440.30SR
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 22MM 845999
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 30MM 846007
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 75MM 846286
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 34MM 846009
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 18MM 845995
ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 1/2 846131
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 75MM 846059