References
Facom:50.24SR
Rubix:155A6386
EAN:3148518649094




Technical specifications
| Opening | 24 mm |
|---|---|
| Length | 165 mm |
| Material | copper-beryllium alloy |
Product details : FACOM 24MM SLOGGING WRENCH 50.24SR
A [mm]: 27B [mm]: 46E [mm]: 16,0L [mm]: 175[g]: 350
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 252 g |
|---|---|
| Packaged dimensions (D x W x H) | 165x40x15 mm |
| Package weight | 252 g |
| Opening | 24 mm |
| Length | 165 mm |
| Material | copper-beryllium alloy |
Show UNSPSC/ECL@SS
£ 103.45 excl. VAT
/ Each
£ 124.14 incl. VAT
- Delivery usually within ( 14 ) days