Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
Spark resistant combination wrench
References
roebuck:
845993
rubix:
209A7643
ean:
3660338081903
Technical specifications
Opening
16
mm
Length
210
mm
Material
bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
Standard: DIN 3113
Spark resistant combination wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
16
mm
Length
210
mm
Material
bronze aluminium
Weight
230
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.15
excl. VAT
/
Each
£
68.58
incl. VAT
Usually arrives within 14 working days
Select variants (30)
Add to cart
Check our products from related categories
FACOM 24MM SLOGGING WRENCH 50.24SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 28MM 846261
ROEBUCK NON SPARKING PIPE WRENCH 5INCH 846135
ROEBUCK NON SPARKING PIPE WRENCH 846133
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
BAHCO B199.070.125 INSULATED NUT DRIVER 7.0X125
FACOM 34MM COMBINATION WRENCH 440.34SR
BAHCO NSB001-300 NS ADJUSTABLE CU-BE 300MM
FACOM COMBINATION WRENCH 134A.8SR
FACOM 30MM SLOGGING WRENCH 50.30SR
FACOM COMBINATION WRENCH 440.32SR
FACOM 50MM COMBI WRENCH 440.50SR
BAHCO NS002-26 NS COMBI WRENCH AL-BR 26MM
BAHCO NS002-22 ERGO NON-SPARKING METRIC COMBINATION WRENCH ALUMINIUM