Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
ROEBUCK NON SPARKING PIPE WRENCH 846133
ROEBUCK NON SPARKING PIPE WRENCH 846133
Spark resistant tube clamp wrench
References
roebuck:
846133
rubix:
209A7233
ean:
3660338083631
Technical specifications
Opening
63
mm
Length
625
mm
Material
Bronze aluminium
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK NON SPARKING PIPE WRENCH 846133
Spark resistant tube clamp wrench Aluminium bronze. German made.
Technical specifications
Attributes
Opening
63
mm
Length
625
mm
Material
Bronze aluminium
Weight
4050
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
398.87
excl. VAT
/
Each
£
478.64
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 22MM 846045
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 28MM 846034
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 15MM 846021
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 16MM 845993
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 24MM 846259
FACOM N/S SLOGGING WRENCH 50.65SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 54MM 846276
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 17MM 845994
ROEBUCK NON SPARKING PIPE WRENCH 846129
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 28MM 846005
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 38MM 846269
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 25MM 846031
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 22MM 846028
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 8MM 845985
BAHCO NS006-2227 NS DOUBLE OPEN AL-BR 22-27MM