Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Explosion-proof tools
Explosion-proof wrenches
Explosion-proof wrench
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
Non Sparking Double Ended Flat Ring
References
bahco:
NS006-3436
rubix:
80398004
ean:
7314150293452
Technical specifications
Opening
34x36
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO NS006-3436 NS DOUBLE OPEN AL-BR 34-36MM
Ring wrench, for tightening of two different sizes of bolts and nuts, ideal where space is limited.
Technical specifications
Attributes
Logistic Weight
940
g
Opening
34x36
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
189.62
excl. VAT
/
Each
£
227.54
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 27MM 846260
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 27MM 846033
FACOM COMBINATION WRENCH 134A.8SR
FACOM COMBINATION WRENCH 440.15SR
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 20MM 846026
FACOM 10MMNONSPARK SPANNER 440.10SR
FACOM 24MM IMPACT WRENCH 49.24SR
ROEBUCK NON SPARKING IMPACT RING WRENCH OPENING 85MM 846061
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 21MM 845998
ROEBUCK NON SPARKING PIPE WRENCH 846132
ROEBUCK NON SPARKING COMBINATION WRENCH SPANNER OPENING 7MM 845984
FACOM 11MM COMBINATION WRENCH 440.11SR
ROEBUCK NON SPARKING IMPACT OPEN END WRENCH OPENING 34MM 846266
ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 10MM 846016
ROEBUCK NON SPARKING PIPE WRENCH 846134