References
Facom:50.30SR
Rubix:155A5938
EAN:3148518649254



Product details : FACOM 30MM SLOGGING WRENCH 50.30SR
A [mm]: 27B [mm]: 46E [mm]: 16,0L [mm]: 175[g]: 350
Strengths
•Special non sparking and anti-magnetic Copper-Beryllium alloy
Technical specifications
Attributes
| Logistic Weight | 493 g |
|---|---|
| Packaged dimensions (D x W x H) | 185x52x16 mm |
| Package weight | 493 g |
| Opening | 30 mm |
| Length | 185 mm |
Show UNSPSC/ECL@SS
£ 140.39 excl. VAT
/ Each
£ 168.47 incl. VAT
- Delivery usually within ( 14 ) days
