Combination Wrench
Opening | 34 mm |
---|---|
Length | 360 mm |
Material | copper-beryllium alloy |
Logistic Weight | 182 g |
---|---|
Packaged dimensions (D x W x H) | 360x70x35 mm |
Package weight | 854 g |
Opening | 34 mm |
Length | 360 mm |
Material | copper-beryllium alloy |
Weight | 850 g |
Number of sides | 2 |
Usually arrives within 14 working days