ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 13MM 846019

6-sided spark resistant pipe wrench

See technical informationSee documents
References
Roebuck:846019
Rubix:209A7330
EAN:3660338082153
NON SPARKING ANGLE SOCKET WRENCH Diameter mm 13
Technical specifications
Opening13 mm
Length240 mm
Materialbronze aluminium
See all Specifications
Documents

Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 13MM 846019


Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.

Technical specifications


Attributes
Opening13 mm
Length240 mm
Materialbronze aluminium
Weight280 g
Show UNSPSC/ECL@SS
£ 84.60 excl. VAT
/ Each
£ 101.52 incl. VAT
  • Usually arrives within 14 working days