ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 14MM 846020
6-sided spark resistant pipe wrench
See technical informationSee documentsReferences
Roebuck:846020
Rubix:209A7331
EAN:3660338082160

Documents
Product details : ROEBUCK NON SPARKING ANGLED HEX SOCKET WRENCH 14MM 846020
Standard: DIN 898
6-sided spark resistant pipe wrench Aluminium bronze. German made.
6-sided spark resistant pipe wrench Aluminium bronze. German made.
Technical specifications
Attributes
| Opening | 14 mm |
|---|---|
| Length | 240 mm |
| Material | bronze aluminium |
| Weight | 280 g |
Show UNSPSC/ECL@SS
£ 83.83 excl. VAT
/ Each
£ 100.60 incl. VAT
- Usually arrives within 14 working days
