ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 1/2 846131
Spark resistant tube clamp wrench
See technical informationSee documentsReferences
Roebuck:846131
Rubix:209A7226
EAN:3660338083617

Documents
Product details : ROEBUCK NON SPARKING PIPE WRENCH 1 INCH 1/2 846131
Spark resistant tube clamp wrench Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 38 mm |
|---|---|
| Length | 385 mm |
| Material | bronze aluminium |
| Weight | 1600 g |
Show UNSPSC/ECL@SS
£ 460.28 excl. VAT
/ Each
£ 552.34 incl. VAT
- Usually arrives within 14 working days
