ROEBUCK NON SPARKING PIPE WRENCH 846134
Spark resistant tube clamp wrench
See technical informationSee documentsReferences
Roebuck:846134
Rubix:209A8471
EAN:3660338083648

Documents
Product details : ROEBUCK NON SPARKING PIPE WRENCH 846134
Spark resistant tube clamp wrench Aluminium bronze.
German made.
Technical specifications
Attributes
| Opening | 88 mm |
|---|---|
| Length | 850 mm |
| Material | bronze aluminium |
| Weight | 7350 g |
Show UNSPSC/ECL@SS
£ 787.37 excl. VAT
/ Each
£ 944.84 incl. VAT
- Usually arrives within 14 working days
