Spherical plain bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 42 mm |
Width | 20 mm |
Packaged dimensions (D x W x H) | 20x42x42 mm |
---|---|
Package weight | 112 g |
Inner diameter | 25 mm |
Outer diameter | 42 mm |
Width | 20 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | GE..-DO |
Basic static load, radial - C0r | 233000 N |
Basic dynamic load, radial - Cr | 60500 N |
In stock: Next day delivery