STANLEY 1-42-920 PRO 180 SPIRIT LEVEL 42-920 60CM
Spirit level I-beam 3 vials
See technical informationReferences
Stanley:1-42-920
Rubix:213392
EAN:3253561429200

Product details : STANLEY 1-42-920 PRO 180 SPIRIT LEVEL 42-920 60CM
Strengths
I-beam profile
Durable aluminum support beam for heavy-duty work
3 tubular vials: 1x vertical, 1x horizontal, 1x 180° adjustable (double measurement lines from 0° to 90° and in 10 increments)
Thanks to shock-absorbing end pieces, accuracy is maintained - even if the spirit level is dropped
Accuracy: 1.5mm/m
Durable aluminum support beam for heavy-duty work
3 tubular vials: 1x vertical, 1x horizontal, 1x 180° adjustable (double measurement lines from 0° to 90° and in 10 increments)
Thanks to shock-absorbing end pieces, accuracy is maintained - even if the spirit level is dropped
Accuracy: 1.5mm/m
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 25x65x610 mm |
|---|---|
| Package weight | 404 g |
| Length | 600 mm |
| Type | level spirit |
| Material | aluminum |
| Admissible error | 1.5 mm/mn |
Show UNSPSC/ECL@SS
£ 16.21 excl. VAT
/ Each
£ 19.45 incl. VAT
- In stock: Next day delivery