STANLEY 1-43-557 FATMAX I BEAM LEVEL 182CM
Spirit Level FatMax I-beam
See technical informationSee documentsReferences
Stanley:1-43-557
Rubix:2012335
EAN:3253561435577






Documents
Product details : STANLEY 1-43-557 FATMAX I BEAM LEVEL 182CM
Strengths
Aluminum profile
3 vials, extra large center vial for good readability
Accuracy 0.5mm/m
Measurement scale (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock absorbing end pieces
3 vials, extra large center vial for good readability
Accuracy 0.5mm/m
Measurement scale (cm) at top (except 180 & 200 cm)
Holder for pencil
Shock absorbing end pieces
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 32x73x1854 mm |
|---|---|
| Package weight | 1600 g |
| Length | 1800 mm |
| Type | level spirit |
| Magnetic | no |
| Material | aluminium;rubber (end cap) |
| Admissible error | 0.5 mm/mn |
Show UNSPSC/ECL@SS
£ 45.55 excl. VAT
/ Each
£ 54.66 incl. VAT
- Delivery usually within ( 7 ) days