STANLEY 0-43-681 FATMAX XL LEVEL 2000MM


Spirit Level FatMax® Pro

References
stanley:0-43-681
rubix:2002847
ean:3253560436810
brand logo
brand logo
Technical specifications

Product details : STANLEY 0-43-681 FATMAX XL LEVEL 2000MM


Strengths

Sturdy I-profile up to 5x stronger than other Stanley spirit levels
Extra-large center vial for clear legibility
Block-shaped vials with excellent accuracy (0.5mm/m)
Bimaterial handle screwed to frame
2 work surfaces for maximum accuracy
Rubber protection ends
Lifetime accuracy guarantee

Technical specifications


Attributes
Packaged dimensions (D x W x H)31x63x2000 mm
Length2000 mm
Boxno
Materialaluminum
Admissible error0.5 mm/mn
Show UNSPSC/ECL@SS
£ 112.80 excl. VAT
/ Each
£ 135.36 incl. VAT
  • Usually arrives within 14 working days