BAHCO 466-600 600MM BOX LEVEL
Thick Shaped Aluminium Profile Spirit Levels
See technical informationSee documentsReferences
Bahco:466-600
Rubix:80070258
EAN:7314150128303



Documents
Product details : BAHCO 466-600 600MM BOX LEVEL
Strengths
•Box section anodized finish aluminium level
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Barrel-type vials
Vial liquid is resistant to UV light
High visibility
Unbreakable vials
Shock-absorbing end caps protect against damage when dropped
Thick profile
Bi-material handle
Milled measuring surfaces
V groove base
Strong, thick aluminium profile
Easy to use thanks to hand holes on either side
Large vials for easy reading even in low light
Measuring scale (for indication purposes only)
Oversized, shock absorbing rubber end caps
Technical specifications
Attributes
| Logistic Weight | 720 g |
|---|---|
| Length | 600 mm |
| Type | level spirit |
| Magnetic | yes |
| Material | aluminium |
| Admissible error | 0.5 mm/m |
Show UNSPSC/ECL@SS
£ 46.66 excl. VAT
/ Each
£ 55.99 incl. VAT
- Delivery usually within ( 14 ) days
