STABILA-81SREM-25 SCAFFOLD LEVEL


Spirit Level

References
stabila:81 S REM-25
rubix:1499612
manufacturer :17832
ean:4005069178321
brand logo
brand logo

Product details : STABILA-81SREM-25 SCAFFOLD LEVEL


This compact bevelled shaped level has a die-cast aluminum body which makes it one of the sturdiest levels that STABILA makes. This level is for all those who need both hands free when aligning and levelling on steel frame structures. Torpedo has a rare earth magnet system with extra strong holding-power. The vials are precisely aligned with the milled measuring surface then locked together.

Strengths

•Compact, tough, cast aluminium profile
•Slender, trapezoidal profile shape for an optimum, easy grip
•Extra-strong rare-earth magnet system for adhesion to metal objects – leaves the hands free when aligning and adjusting pillars and supports
•With belt pouch – always to hand
•Easy cleaning – dirt can be removed thanks to the electrostatic powder coating
•Spirit level with one precision-milled measuring surface – no discolourations on the surface

Applications

Metal construction and scaffolding in particular, as well as for fitting and welding

Technical specifications


Attributes
MaterialAluminium
Admissible error0.75 mm/mn
Show UNSPSC/ECL@SS
£ 54.84 excl. VAT
/ Each
£ 65.81 incl. VAT
  • In stock: Next day delivery