Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Holders, auxiliary equipment items
Levels
Level Spirit / Laser / Framed / Digital
BAHCO 426TOR9 9IN TORPEDO ALU LEVEL
BAHCO 426TOR9 9IN TORPEDO ALU LEVEL
Spirit Torpedo Level
References
bahco:
426TOR9
rubix:
80994699
ean:
7314150125319
Technical specifications
Length
230
mm
See all Specifications
Product details
Technical specifications
Product details : BAHCO 426TOR9 9IN TORPEDO ALU LEVEL
Strengths
•Rare earth magnets on base
V-groove base for use on pipes
Milled measuring surfaces
Technical specifications
Attributes
Logistic Weight
200
g
Length
230
mm
Magnetic
Yes
Box
Yes
Width
17
mm
Material
Solid Aircraft Grade Aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.44
excl. VAT
/
Each
£
31.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
STANLEY MAG LEVEL 600MM FATMAX 1-43-525
MITUTOYO 950-317 DIGITAL PRECISION LEVEL
STABILA TYPE 70 SINGLE PLUMB SPIRIT LEVEL 60CM
FACOM 200MM STRAIGHT LEVEL 3067.200
MAKITA SKR200Z AUTOMATIC SELF LEVELLING LASER
STANLEY STHT1-43104 CLASSIC BOX LEVEL 80CM
ROEBUCK ELECTRONIC LEVEL 150MM
SKF 2XMAGNETIC V BRACKET TKSAMAGVBK
FACOM 307BM.25 MAGNETIC TRAPEZOIDAL LEVEL 250MM
STABILA 70-100 TYPE 70 SINGLE PLUMBSPIRIT LEVEL 100CM
STANLEY 0-42-063 FATMAX DIGITAL LEVEL 40CM
STANLEY STHT77504-1 CROSS LINE RED BEAM LASER LEVEL
STANLEY 0-43-681 FATMAX XL LEVEL 2000MM
BAHCO 466-250 250MM SCAFFOLDERS LEVEL
STANLEY I BEAM 180 SPIRIT LEVEL 1-42-922 100CM