Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Internal measuring instruments
(129)
Slide feet
(178)
Micrometers
(468)
Comparators and depth measurement
(202)
Depth-measuring instruments
(44)
Length measuring instruments
(46)
Scriber gauges
(21)
Measuring columns
(7)
Wedges, pins, rings, plugs and gauge blocks
(279)
Calibration
(7)
Holders, auxiliary equipment items
(222)
Gauges, foil
(84)
Various measurements
(264)
Optical rule
(27)
Surface measurement
(17)
Force, weight, speed, temperature and various counters
(93)
Various measures - Maintenance
(309)
See Measuring and monitoring
< Back
Rubix Categories
Tools & Metrology
Measuring and monitoring
Micrometers
Various micrometres
Micrometer
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
Point Micrometer with Hardened Tip
References
mitutoyo:
112-153
rubix:
80083473
ean:
4946368009193
Technical specifications
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MITUTOYO 112-153 POINT MICROMETER WITH HARDENED TIP
Strengths
•Its pointed anvil and spindle has a choice of included angle, ending in small-radius contact points
Use it to measure grooves, steps and similar
Technical specifications
Attributes
Measuring range, minimum
0
mm
Measuring range, maximum
25
mm
Precision
0.01
mm
Weight
205
g
Resolution
0.01
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
136.27
excl. VAT
/
Each
£
163.52
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
BOWERS MXTA6M XT ANALOGUE MICRO 6-8MM
MITUTOYO 102-702 RATCHET THIMBLE MICROMETER
MITUTOYO 103-142-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 103-139-10 OUTSIDE MICROMETER ECONOMY DESIGN
MITUTOYO 422-331-30 DIGITAL BLADE MICROMETER INCH/METRIC 1-2''
MITUTOYO 293-333-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 293-346-30 DIGITAL MICROMETER IP65 INCH/METRIC
MITUTOYO 146-231 GROOVE MICROMETER NON-ROTATING SPINDLE
BOWERS XTA20M 25MM BORE GAUGE
BOWERS XTA80M 3PT BORE GAUGE 80 X 100MM
MITUTOYO 293-332-30 DIGIMICROMETER
MITUTOYO 103-160 OUTSIDE MICROMETER ECONOMY DESIGN
MOORE & WRIGHT MICROMETER 0 - 25MM 1961M
CUTLINE 892001 EXTERNAL MICROMETER 125-150MM
MOORE & WRIGHT 201 SERIES DIGITAL EXT MICROMETER 50-75MM