58253020 STAHLWILLE 725QR/20 INSERT RATCHET


QuickRelease ratcheting bits

References
stahlwille:58253020
rubix:80028875
manufacturer :725QR/20
ean:4018754139637
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
See all Specifications

Product details : 58253020 STAHLWILLE 725QR/20 INSERT RATCHET


QuickRelease ratchet bits. Male crutch tools for torque wrenches. Male drive squares conforming to DIN 3120. The continuous load capacity of the square drives complies with DIN EN ISO 6789:2003. It must not be exceeded when using larger torque wrenches and bit holders. reversible, with QuickRelease safety lock.

Technical specifications


Attributes
Square drive adapter1/2 ''
Length38.5 mm
Tightening torque, maximum200 N.m
Diameter (inch)1/2 ''
Show UNSPSC/ECL@SS
£ 112.27 excl. VAT
/ Each
£ 134.72 incl. VAT
  • Usually arrives within 14 working days