References
Technics:PT253
Rubix:219A4466
Product details : TECHNICS PT253 SQUARE TOOL TOTE
The Technics square tote tool bag is made from tough reinforced fabric with a stable water resistant base and a removable shoulder strap for comfort, it also offers a range of outer pockets for storing a variety of tools.
Strengths
Tough, tear- resistant material Stable, water resistant base
Detachable rubberised carry handle
A mix of internal and external pockets
Easy access space inside
Detachable rubberised carry handle
A mix of internal and external pockets
Easy access space inside
Applications
External clips to add PT150 to the outside
Technical specifications
Attributes
| Width | 300 mm |
|---|---|
| Height | 240 mm |
| Length | 300 mm |
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
- Usually arrives within 14 working days

