BAHCO 4750FB5B TOOL ORGANISER 330X275X62MM
6 L Medium Fabric Tool Folders with Rubberized Handle
See technical informationSee documentsReferences
Bahco:4750FB5B
Rubix:80374525
EAN:7314150277698


Technical specifications
| Material | polyester fabric;elastic (bottom);rubber (handle) |
|---|---|
| Width | 275 mm |
| Height | 62 mm |
Documents
Product details : BAHCO 4750FB5B TOOL ORGANISER 330X275X62MM
Strengths
Card holder in front and side for external content identification|Pocket for measuring tape, card holder and mobile|Different pockets and separators
Technical specifications
Attributes
| Logistic Weight | 795 g |
|---|---|
| Material | polyester fabric;elastic (bottom);rubber (handle) |
| Width | 275 mm |
| Height | 62 mm |
| Length | 330 mm |
| Colour | black |
| Number of elements | 1 |
Show UNSPSC/ECL@SS
£ 14.33 excl. VAT
/ Each
£ 17.20 incl. VAT
- In stock: Next day delivery