References
Facom:BS.LMBC
Rubix:209A6966
EAN:3662424026324

Product details : FACOM BS.LMBC PVC FABRIC COATED SOFT BAG
PVC-coated textile bag 50 cm
- Accommodates long tools such as saws, levels and large wrenches.
- Splash-proof, easy to clean and maintain.
- 100% flap opening for quick and easy access to bag contents.
- 2 side handles and an adjustable shoulder strap with reinforcement pad. When the bag is open, the user can move and carry the bag with the side handles.
- 1 pocket for documents, map, phone 1 ruler hook, 1 key hook, 1 holder for your penlight.
- Reinforced structure and double-layer lining prevent deformation of the bag, even when heavily loaded.
- Feet protect both the bag and the floor on which it's placed.
- Capacity: 12.25 liters.
- Maximum load: 8 kg.
- Overall dimensions (WxDxH): 540x220x200 mm on rear, 150 on front.
Weight: 1,560 kg.
- Accommodates long tools such as saws, levels and large wrenches.
- Splash-proof, easy to clean and maintain.
- 100% flap opening for quick and easy access to bag contents.
- 2 side handles and an adjustable shoulder strap with reinforcement pad. When the bag is open, the user can move and carry the bag with the side handles.
- 1 pocket for documents, map, phone 1 ruler hook, 1 key hook, 1 holder for your penlight.
- Reinforced structure and double-layer lining prevent deformation of the bag, even when heavily loaded.
- Feet protect both the bag and the floor on which it's placed.
- Capacity: 12.25 liters.
- Maximum load: 8 kg.
- Overall dimensions (WxDxH): 540x220x200 mm on rear, 150 on front.
Weight: 1,560 kg.
Technical specifications
Attributes
| Logistic Weight | 1500 g |
|---|---|
| Packaged dimensions (D x W x H) | 550x210x170 mm |
| Package weight | 1595 g |
| Material | pvc coated |
| Width | 220 mm |
| Height | 200 mm |
| Length | 540 mm |
| Colour | black |
| Use | transport of long tools (saws, levels, large wrenches, etc.) |
Show UNSPSC/ECL@SS
£ 87.56 excl. VAT
/ Each
£ 105.07 incl. VAT
- Delivery usually within ( 14 ) days
