Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Storage
Cases, bags and trunks
Storage bag
STANLEY 1-97-515 18 TOOLBAG ON WHEELS
STANLEY 1-97-515 18 TOOLBAG ON WHEELS
Wheeled Soft Bag
References
stanley:
1-97-515
rubix:
80033887
ean:
3253561975158
Technical specifications
Material
Denier Fabric
Width
330
mm
Height
450
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STANLEY 1-97-515 18 TOOLBAG ON WHEELS
Trolley toolbag ideal for the transportation of tools
Strengths
600X600 denier fabric, hardwearing, strong and durable material
Cover sealed pocket for secure storage of small parts or personal items
Document pocket
Drill and tools storage
Easy carriage handle and wheels for easy carriage of tools for easy carriage of tools
Removable dividers, enables maximum organization and flexibility for drill Storage
Technical specifications
Attributes
Packaged dimensions (D x W x H)
280
x
450
x
400
mm
Material
Denier Fabric
Width
330
mm
Height
450
mm
Length
460
mm
Colour
Black
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
78.87
excl. VAT
/
Each
£
94.64
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
ROEBUCK LAP TOP TOOL BAG 8346126
ROEBUCK EX-WIDE HEAVY DUTY TOOLBAG
ROEBUCK 894431 HARD BASE TOOL BAG 482X228X343
BAHCO 4750FB4-18 LAPTOP&TOOLS BAG HARD BOTTOM
ROEBUCK TB50 CANVAS TOOLBAG 18IN 460MM
STANLEY MULTI PURPOSE TOOL BAG 1-96-193
DEWALT DWST83522-1 TOUGHSYSTEM 22 BAG
MILWAUKEE 4932471132 PACKOUT JOBSITE COOLER
CK-MAGMA MA2628A MAXI BAG
CK-MAGMA MA2719 CHISEL ROLL
BAHCO 4750FB1-19A 19IN OPEN BAG-HARD BOTTOM
BAHCO 4750FB2-19A 19IN CLOSED BAG-HARD BOTTOM
ROEBUCK WHEELED TOOL TROLLEY 862109
STANLEY FATMAX TOTE BAG & COVER 1-79-213
FLUKE C25 SOFT METER CASE