STANLEY FMST1-80148 FATMAX BAG ON WHEELS

Bag

See technical information

References

Stanley:FMST1-80148
Rubix:209A5711
EAN:3253561801488
brand logo

Technical specifications

Material600 denier fabric
Width360 mm
Height410 mm
See all Specifications

Product details : STANLEY FMST1-80148 FATMAX BAG ON WHEELS


Strengths

•Heavy-Duty telescopic handle
Laptop bag can be attached to the telescopic handle (FMST1-80149)
Large capacity to hold multiple power tools, hand tools and accessories
Multiple pockets on the inside and outside for maximum organization
Strong 600 Denier fabric protects from wear and tear
Transportation wheels for easy mobility
Wide front pocket with internal organization, functions as a work station
Wide top opening for easy access

Technical specifications


Attributes
Material600 denier fabric
Width360 mm
Height410 mm
Length500 mm
Colourblack
Number of elements1
Uselarge capacity to hold multiple power tools, hand tools and accessories
£ 110.29 excl. VAT
/ Each
£ 132.35 incl. VAT
  • Delivery usually within ( 7 ) days