ROEBUCK 894431 HARD BASE TOOL BAG 482X228X343
Wide opening tool box
See technical informationSee documentsReferences
Superseded Ref:6906078
Roebuck:894431
Rubix:257A4912
EAN:3660338468414





Documents
Product details : ROEBUCK 894431 HARD BASE TOOL BAG 482X228X343
Textile large-capacity tool bag
Storage
- Inside: 8 pockets, 8 straps for pliers, spanners and screwdrivers
- Exterior: 3 side pockets, 4 front pockets and 3 back pockets, 1 with zip
- 100% access when the bag is fully open.
Bag carrying
- Hand-held, thanks to the handle
- On the shoulder, with the adjustable strap, foam reinforcement for comfort.
- Rigid and waterproof polypropylene base
- Storage capacity 37L
- Maximum load: 15 kg
- Dimensions (W x D x H): 482 x 228 x 343 mm.
Weight: 1.50 kg
Storage
- Inside: 8 pockets, 8 straps for pliers, spanners and screwdrivers
- Exterior: 3 side pockets, 4 front pockets and 3 back pockets, 1 with zip
- 100% access when the bag is fully open.
Bag carrying
- Hand-held, thanks to the handle
- On the shoulder, with the adjustable strap, foam reinforcement for comfort.
- Rigid and waterproof polypropylene base
- Storage capacity 37L
- Maximum load: 15 kg
- Dimensions (W x D x H): 482 x 228 x 343 mm.
Weight: 1.50 kg
Technical specifications
Attributes
| Material | polyester |
|---|---|
| Width | 228 mm |
| Height | 343 mm |
| Length | 482 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 34.22 excl. VAT
/ Each
£ 41.06 incl. VAT
- Usually arrives within 14 working days
