IRWIN VISE GRIP C-CLAMP SWIVEL PADS 9 INCH
Irwin Swivel Pads Locking C-Clamps
See technical informationSee documentsReferences
Irwin:T9SP
Rubix:1260448
EAN:0038548003108




Documents
Product details : IRWIN VISE GRIP C-CLAMP SWIVEL PADS 9 INCH
The wide-opening jaws with swivel pads hold tapered work, awkward fabricating jobs and delicate projects. The C-Clamps with swivel pads are very popular in auto-body repair and other work on delicate or odd shaped surfaces.
Applications
Wide Opening Jaws Provide Greater Versatility Can Clamp Wide Variety of Shapes
Technical specifications
Attributes
| Clamping capacity | 114 mm |
|---|---|
| Length | 225 mm |
| Type | vise-grip |
Show UNSPSC/ECL@SS
£ 35.65 excl. VAT
/ Each
£ 42.78 incl. VAT
- In stock: Next day delivery