CUTLINE 891979 FEELER GAUGE STEEL BLADE - 0.05-2MM - 21PCS - 100MM
Steel Feeler Gauges
See technical informationSee documentsReferences
Superseded Ref:864900
GISS Cutline:891979
Rubix:246A2569
EAN:3660338445866

Documents
Product details : CUTLINE 891979 FEELER GAUGE STEEL BLADE - 0.05-2MM - 21PCS - 100MM
Norms: DIN2275
FEELER GAUGE STEEL BLADE - 0,05-2MM - 21PCS - 100MM
Strengths
With Hardened and polished taper blades
Applications
Steel Feeler Gauge
Enclosed in a steel case
Clearly marked for easy identification
Checking and adjusting spacing between machinery and tools
Enclosed in a steel case
Clearly marked for easy identification
Checking and adjusting spacing between machinery and tools
Technical specifications
Attributes
| Number of blades | 21 |
|---|---|
| Length | 100 mm |
| Max thickness | 0.05 mm |
| Min thickness | 2 mm |
Show UNSPSC/ECL@SS
£ 5.66 excl. VAT
/ Each
£ 6.79 incl. VAT
- In stock: Next day delivery
