ARMEG ESD16-25 16 - 25MM PRO-STEP DRILL (L)56 MM


Stepped Holesaws

References
armeg:ESD16-25
rubix:234A9458
brand logo
brand logo
Technical specifications
Body materialsteel
Tailround
Min. diameter16 mm
See all Specifications

Product details : ARMEG ESD16-25 16 - 25MM PRO-STEP DRILL (L)56 MM


16 - 25mm Pro-Step Drill (L)56 mm

Technical specifications


Attributes
Body materialsteel
Tailround
Min. diameter16 mm
Max diameter25 mm
Machining materialsheet steel;non-ferrous metals;plastic;formica;plywood
Show UNSPSC/ECL@SS
£ 46.09 excl. VAT
/ Each
£ 55.31 incl. VAT
  • Usually arrives within 14 working days