MILWAUKEE 4933471435 M12 FUEL STRAIGHT DIE GRINDER BARE UNIT


Straight Die Grinder

References
milwaukee:M12 FDGS-0
rubix:244A3628
manufacturer :4933471435
ean:4058546290634
brand logo
brand logo
Technical specifications
Voltage12 V
Rotation speed21000 rpm
Weight0.94 kg
See all Specifications

Product details : MILWAUKEE 4933471435 M12 FUEL STRAIGHT DIE GRINDER BARE UNIT


Strengths

•The first cordless in-line die grinder that delivers more power vs. pneumatic models
Best-in-class size (262 mm long) to help reach in tight places, and offers great mobility and access
Features a 3-mode speed control and responsive variable speed trigger enabling outstanding control
To be used with discs up to ⌀50 mm
Supplied with 6 and 8 mm collets
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M12™ batteries

Technical specifications


Attributes
Voltage12 V
Rotation speed21000 rpm
Weight0.94 kg
Cordlessyes
Disk diameter50 mm
Show UNSPSC/ECL@SS
£ 159.50 excl. VAT
/ Each
£ 191.40 incl. VAT
  • Usually arrives within 14 working days