Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Straight grinder
MILWAUKEE 4933480957 M18 FUEL ONE-KEY BRAKING DIE GRINDER VARISPD PADD
MILWAUKEE 4933480957 M18 FUEL ONE-KEY BRAKING DIE GRINDER VARISPD PADD
Straight grinder Milwaukee
References
milwaukee:
M18 FDGROVPDB-0X
rubix:
252A8761
manufacturer :
4933480957
ean:
4058546412425
Technical specifications
Voltage
18
V
Weight
2.1
kg
Cordless
yes
Product details
Technical specifications
Product details : MILWAUKEE 4933480957 M18 FUEL ONE-KEY BRAKING DIE GRINDER VARISPD PADD
Technical specifications
Attributes
Voltage
18
V
Weight
2.1
kg
Cordless
yes
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
239.04
excl. VAT
/
Each
£
286.85
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
DEWALT DCG426P2-GB 18V XR BRUSHLESS 125MM DIE GRINDER 2X5AH BATTERIES
MAKITA DGD800Z 18V DIE GRINDER LXT
MILWAUKEE 4933480952 M18 FUEL BRAKING DIE GRINDER GEN 2
MILWAUKEE 4933471435 M12 FUEL STRAIGHT DIE GRINDER BARE UNIT
MILWAUKEE 4933480955 M18 FUEL ONE-KEY BRAKING DIE GRINDER WITH VARI SP
DEWALT DWE492K-LX D28492K-LX 230MM LAG ANGLE GRINDER WITH KIT BOX 110V
MILWAUKEE 4933493417 M18 FUEL HIGH PERF 125MM BRAKING GRINDER PADDSWTC
MAKITA GA9020 ANGLE GRINDER 110V 230MM
MAKITA GA029GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA4534/1 ANGLE GRINDER 115MM 110V
DEWALT DCG426P2-GB 18V XR BRUSHLESS 125MM DIE GRINDER 2X5AH BATTERIES
MAKITA GA4030R/1 ANGLE GRINDER 100MM 110V
DEWALT DCG426N-XJ 18V XR BRUSHLESS 125MM DIE GRINDER - BARE
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
MILWAUKEE 4933492647 M18 BRUSHLESS 115MM ANGLE GRINDER BARE UNIT