DEWALT DCG426P2-GB 18V XR BRUSHLESS 125MM DIE GRINDER 2X5AH BATTERIES


XR Brushless Die Grinder Kit

References
dewalt:DCG426P2-GB
rubix:2592653
ean:5035048677506
brand logo
brand logo
Technical specifications
Voltage18 V
Rotation speed25000 rpm
Weight1.2 kg
See all Specifications

Product details : DEWALT DCG426P2-GB 18V XR BRUSHLESS 125MM DIE GRINDER 2X5AH BATTERIES


Strengths

Brushless motor improved performance in demanding applications
3-Step speed dial improved application control
Dual position variable speed switch improved gripping area and speed control
LED nose ring improved work piece visibility
Mesh guard reduces motor contamination
Durable textured rubber nose increased comfort and control
Air stream directed away from user improved comfort in use

Technical specifications


Attributes
Voltage18 V
Rotation speed25000 rpm
Weight1.2 kg
Cordlessyes
Disk diameter38 mm
Show UNSPSC/ECL@SS
£ 340.62 excl. VAT
/ Each
£ 408.74 incl. VAT
  • Sold out