MILWAUKEE 4933480955 M18 FUEL ONE-KEY BRAKING DIE GRINDER WITH VARI SP


Braking Die Grinder

References
milwaukee:M18 FDGROVB-0X
rubix:395A6332
manufacturer :4933480955
ean:4058546412401
brand logo
brand logo
Technical specifications
Voltage18 V
Rotation speed20000 rpm
Weight2.1 kg
See all Specifications

Product details : MILWAUKEE 4933480955 M18 FUEL ONE-KEY BRAKING DIE GRINDER WITH VARI SP


Strengths

•Maximum control for every application, 5-step speed dial ideal for working with stainless steel, carbide burrs & accessories up to 75 mm
Delivering corded performance similar to a 1200 W grinder
ONE-KEY™ tool tracking & security offers a free of charge cloud-based tracking network and inventory management platform for your tools. ONE-KEY™ also features a remote locking functionality
Spindle lock for increased productivity by reducing the need of 2 wrenches
RAPIDSTOP™ stops all accessories in under the 2 seconds
Universal reception to fit both, 6 and 8 mm accessories
2 LED's around the reception to illuminate the working area
Slim handle design
Removable dust screen to prevent debris entrance, prolonging motor life
Rubber front provides most comfortable handling
Line-lock-out function to prevent automatic start up
The DNA of our FUEL™ platform redefines the balance of cordless technologies. MILWAUKEE®'s POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK PLUS™ electronic intelligence delivering outstanding power, run time and durability
Flexible battery system: works with all MILWAUKEE® M18™ batteries

Applications

Breaking

Technical specifications


Attributes
Voltage18 V
Rotation speed20000 rpm
Weight2.1 kg
Cordlessyes
Disk diameter75 mm
Show UNSPSC/ECL@SS
£ 228.22 excl. VAT
/ Each
£ 273.86 incl. VAT
  • Usually arrives within 14 working days