Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Accessories, consumables and spare parts P/T
(642)
Portable power tools
(698)
See Portable power tools
< Back
Rubix Categories
Tools & Metrology
Portable power tools
Portable power tools
Grinding machine
Straight grinder
MILWAUKEE 4933480952 M18 FUEL BRAKING DIE GRINDER GEN 2
MILWAUKEE 4933480952 M18 FUEL BRAKING DIE GRINDER GEN 2
Straight grinder Milwaukee
References
milwaukee:
M18 FDGRB-0
rubix:
271A2772
manufacturer :
4933480952
ean:
4058546412371
Product details
Technical specifications
Product details : MILWAUKEE 4933480952 M18 FUEL BRAKING DIE GRINDER GEN 2
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
203.88
excl. VAT
/
Each
£
244.66
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MILWAUKEE 4933471435 M12 FUEL STRAIGHT DIE GRINDER BARE UNIT
MILWAUKEE 4933480957 M18 FUEL ONE-KEY BRAKING DIE GRINDER VARISPD PADD
MILWAUKEE 4933480955 M18 FUEL ONE-KEY BRAKING DIE GRINDER WITH VARI SP
DEWALT DCG426P2-GB 18V XR BRUSHLESS 125MM DIE GRINDER 2X5AH BATTERIES
MAKITA DGD800Z 18V DIE GRINDER LXT
MAKITA DGA467Z 18V ANGLE GRINDER 115MM BL LXT
MAKITA DGA463Z 18V ANGLE GRINDER 115MM BL LXT BARE UNIT ONLY
MAKITA GA7020/2 ANGLE GRINDER 180MM 240V
MAKITA GA4534/2 ANGLE GRINDER 115MM 240V
3M 14273 ELECTRIC ANGLE GRINDER 125 MM 1900W
DEWALT DWE4206-LX 115MM 1000W SLIDE SWITCH SAG NO-VOLT ANGGRINDER 110V
BOSCH 0601790270 GWS9-115P 230V ANGLE GRINDER
MAKITA GA029GZ01 XGT B/O 125MM ANGLE GRINDER
MAKITA GA5030R/1 ANGLE GRINDER 125MM 110V
MAKITA GA5034/1 ANGLE GRINDER 125MM 110V