Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Pliers, vices, clamps
Pliers
Needle-nose pliers
KNIPEX 3013160 LONG NOSE PLIERS 160MM
KNIPEX 3013160 LONG NOSE PLIERS 160MM
Needle-nose pliers Knipex
References
knipex:
30 13 160
rubix:
388A3361
ean:
4003773043485
Technical specifications
Nose shape
Long
Length of noses
46.5
mm
Length
160
mm
See all Specifications
Product details
Technical specifications
Product details : KNIPEX 3013160 LONG NOSE PLIERS 160MM
Heavy duty and wear resisting. Different jaw styles. Chrome vanadium electric steel, forged, oil-hardened
Technical specifications
Attributes
Logistics dimensions (L x W x H)
160
x
51
x
31
mm
Nose shape
Long
Length of noses
46.5
mm
Length
160
mm
Weight
118
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.75
excl. VAT
/
Each
£
29.70
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
FACOM PLIER 403.MT
KNIPEX 125902 SPARE CLAMPING JAWS FOR 1262180
KNIPEX 1301160SB ELECTRICIANS PLIERS 160MM
KNIPEX 4134165 GRIP PLIERS LONG NOSE 165MM
KNIPEX 3522115SB ELECTRONICS PLIERS 115MM
KNIPEX 3825200 MECHANICIANS PLIERS 200MM
GEDORE L/NOSE PLIER 8132-AB-200JC
ROEBUCK FLAT NOSE PLIERS 140MM
LINDSTROM 7490 FLAT NOSE PLIERS WITH 2 COMPONENT HANDLE 120MM
KNIPEX 2503125 CHAIN NOSE SIDE CUTTING PLIERS 125MM
KNIPEX 3542115SB RELAY ADJUSTING PLIERS 115MM
KNIPEX 3025160 LONG NOSE PLIERS 160MM
KNIPEX 3622125 ELECTRONIC PLIERS 125MM
STANLEY FMHT0-70812 FATMAX COMP ACTION PLIERS LONG NOSE
KNIPEX 3711125 PLIERS FELECTRONIC ENG 125MM