BAHCO 3149-OR METAL CANTILEVER TOOLBOX 5 COMPARTMENTS ORANGE
Metallic Tool Boxes with 5 Compartments and Locking Capability
See technical informationReferences
Bahco:3149-OR
Rubix:80980931
EAN:7311518292249

Product details : BAHCO 3149-OR METAL CANTILEVER TOOLBOX 5 COMPARTMENTS ORANGE
Strengths
Easy access tool box|Excellent storage capacity for a range of hand tools and fixings|Opens up to expose storage trays, no trays to lift out and no drawers to open
Technical specifications
Attributes
| Logistic Weight | 4730 g |
|---|---|
| Material | steel |
| Height | 200 mm |
| Length | 530 mm |
| Width | 200 mm |
Show UNSPSC/ECL@SS
£ 36.25 excl. VAT
/ Each
£ 43.50 incl. VAT
- In stock: Next day delivery
